Shop All Wall Protection
Pawling
Corner Guard, Gray, Flat, 3"W X 96"H
Mfr # CG-10-8-5
Zoro # G5842566
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.375 in
- Color Gray
- Material Aluminum/Vinyl
- Material Type Impact Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # CG-10-8-5
- Zoro # G5842566
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.375 in |
Color | Gray |
Material | Aluminum/Vinyl |
Material Type | Impact Resistant |
Finish | Smooth |
Corners | Flat |
Number of Sides | 2 |
Includes | Aluminum Retainer, Endcaps, Vinyl Cover |
Mounting | Screw In |
Description
Corner Guard, Width 3 in, Height 96 in, Smooth Finish, Gray Color, Mounting Screw In, Material Type Impact Resistant, Material Aluminum/Vinyl, Thickness 0.375 in, Number of Sides 2, Corners Flat, Includes Aluminum Retainer, Endcaps, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2005-2018 Nissan / 3-Button Keyless Entry Remote SHELL (ORS-NIS-1066)
- DELTANA Satin Chrome Spring Hinge (DSH35R426D)
- MAG-MATE Rare Earth Magnet Material, 74.8 lb. (CMP151212P2N42)
- BLUM 21in Soft-Close Full Extension Zinc Movento Drawer Slide, Heavy-Duty 170 lbs Weight Rating, PR (769.5330S)
- PAWLING Corner Guard, Textured, Ivory, 3"W X 96"H (CGU-13-8-2)
- PAWLING Wall Protection Guard, 7-3/4inH, SilvrGray (WG-8CP-12-210)
- PAWLING Wall Covering, 48 x 96In, Ivory (WC-30-4x8-2)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 48"H (CG-10R-4-301)
- PAWLING Corner Guard, Polycarbonate, Clear, 48"H x 1-1/8"W (CGT-17-4-132)
- PAWLING Top Cap, Tan, 96 x 1/2In (WC-98-8-3)
- PAWLING End Cap, Champagne, 7-3/4 x 1In (ETC-8C-0-313)
- Pawling Molding & Millwork