Shop All Wall Protection
Pawling
Corner Guard, Brown, Flat, 2"W X 96"H
Mfr # CG-20-8-4
Zoro # G5842645
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Vinyl
- Finish Smooth
- Thickness 0.375 in
- Height 96 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-20-8-4
- Zoro # G5842645
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 2 in |
Details
Item | Corner Guard |
Color | Brown |
Material | Aluminum/Vinyl |
Finish | Smooth |
Thickness | 0.375 in |
Mounting | Screw In |
Number of Sides | 2 |
Includes | Aluminum Retainer, Endcaps, Vinyl Cover |
Material Type | Impact Resistant |
Corners | Flat |
Description
Corner Guard, Width 2 in, Height 96 in, Smooth Finish, Brown Color, Mounting Screw In, Material Type Impact Resistant, Material Aluminum/Vinyl, Thickness 0.375 in, Number of Sides 2, Corners Flat, Includes Aluminum Retainer, Endcaps, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Slide Drawer Side Mt 24In Zinc (1300P ZC 24)
- AEROLOCK AeroLock: DETEX Battery Compartment Keys-30 Keys FITS ALL (AER-CK-90)
- STRYBUC White Aluminum Glazing Bead (65-495W)
- ECLIPSE MAGNETICS Magnet Tray, 292.1mm x 271 (E631)
- PAWLING Wall Covering, 48 x 96In, Linen White (WC-30-4x8-301)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/4"W X 96"H (CGU-1245-8-370)
- PAWLING End Cap, Teal, 2-15/16 x 1In (ETC-3-0-377)
- PAWLING Corner Guard, Textured, Ivory, 3"W X 96"H (CGU-13-8-2)
- PAWLING Wall Covering, 4 x 96 In, Ivory, PK6 (CR-64-8-2)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3"W X 48"H (CG-10R-4-301)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (295.32D 3"X 3" X 96)
- Pawling Molding & Millwork