Shop All Wall Protection
Pawling
Corner Guard, Aluminum/Vinylhite, 48"H x 2"W
Mfr # CG-20-4-301
Zoro # G3856517
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.375 in
- Material Aluminum/Vinyl
- Includes Aluminum Retainer, Endcaps, Vinyl Cover
- Mounting Screw In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-20-4-301
- Zoro # G3856517
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.375 in |
Color | White |
Material | Aluminum/Vinyl |
Includes | Aluminum Retainer, Endcaps, Vinyl Cover |
Mounting | Screw In |
Finish | Smooth |
Material Type | Impact Resistant |
Number of Sides | 2 |
Corners | Flat |
Description
Corner Guard, Width 2 in, Height 48 in, Smooth Finish, White Color, Mounting Screw In, Material Type Impact Resistant, Material Aluminum/Vinyl, Thickness 0.375 in, Number of Sides 2, Corners Flat, Includes Aluminum Retainer, Endcaps, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cortega Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (824)
- AMERIMAX HOME PRODUCTS Splash Block Brown 11-1/2X24In (3001-12)
- ZORO SELECT Corner Guard White 4x48 Adhesive (6YDE3)
- PRIMELINE TOOLS 8 in. Square Body, Casement Window Operator, Left Handed (Single Pack) (H 3516)
- PAWLING Corner Guard, Aluminum/Vinyl, Silver Gray, 48"H x 2"W (CG-20-4-210)
- PAWLING Corner Guard, Aluminum/Vinyl, Black, 48"H x 2"W (CG-20-4-1)
- PAWLING Corner Guard, Aluminum/Vinyl, Eggshell, 48"H x 2"W (CG-20-4-370)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3/4"W X 48"H (CGT-34-4-370)
- PAWLING End Cap, Linen White, 7-3/4 x 1In (ETC-8C-0-301)
- PAWLING End Cap, Linen White, 2-15/16 x 1In (ETC-3-0-301)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 96"H (CG-17-8-132)
- Pawling Molding & Millwork