Shop All Wall Protection
Pawling
Corner Guard, Aluminum/Vinyl, Ivory, 48"H x 2"W
Mfr # CG-20-4-2
Zoro # G3856492
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.375 in
- Material Aluminum/Vinyl
- Width 2 in
- Material Type Impact Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-20-4-2
- Zoro # G3856492
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.375 in |
Color | Ivory |
Material | Aluminum/Vinyl |
Material Type | Impact Resistant |
Includes | Aluminum Retainer, Endcaps, Vinyl Cover |
Corners | Flat |
Mounting | Screw In |
Number of Sides | 2 |
Finish | Smooth |
Description
Corner Guard, Width 2 in, Height 48 in, Smooth Finish, Ivory Color, Mounting Screw In, Material Type Impact Resistant, Material Aluminum/Vinyl, Thickness 0.375 in, Number of Sides 2, Corners Flat, Includes Aluminum Retainer, Endcaps, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO 7 Pin Uncombinated Small Format Interchangeable Core with WY Keyway and Clip Retainer Satin Chrome (337B01W26AWYS)
- ALTRONIX Off-Line Power Supply/Charger (OLS75)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 6 in. W (8426-72)
- ARROW Grade 1, Single Cyl, A KWY, US26D, Rectangle Stk, 6 Pins (D61 26D)
- PAWLING Wall Covering, 8 x 96 In, Linen White, PK3 (CR-48-8-301)
- PAWLING End Cap, Silver-Gray, 4x3/4", Non-Handed (ECR-4-0-210)
- PAWLING Wall Guard, Champagne, 2-15/16 x 144In (WG-3-12-313)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 48"H (CG-17-4-132)
- PAWLING Wall Covering, 4 x 96In, Linen White, PK6 (CR-44-8-301)
- PAWLING Corner Guard, Aluminum/Vinyl, Gray, 48"H x 3"W (CG-10-4-210)
- PAWLING Wall Guard, Linen White, 5 x 144In (WG-5-12-301)
- Pawling Wall Protection