Shop All Wall Protection
Pawling
Corner Guard, Aluminum/Vinyl, Gray, 48"H x 3"W
Mfr # CG-10-4-210
Zoro # G3856404
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.375 in
- Color Gray
- Material Aluminum/Vinyl
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # CG-10-4-210
- Zoro # G3856404
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.375 in |
Color | Gray |
Material | Aluminum/Vinyl |
Finish | Smooth |
Corners | Flat |
Mounting | Screw In |
Material Type | Impact Resistant |
Includes | Aluminum Retainer, Endcaps, Vinyl Cover |
Number of Sides | 2 |
Description
Corner Guard, Width 3 in, Height 48 in, Smooth Finish, Gray Color, Mounting Screw In, Material Type Impact Resistant, Material Aluminum/Vinyl, Thickness 0.375 in, Number of Sides 2, Corners Flat, Includes Aluminum Retainer, Endcaps, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 in W x 4 in H Satin Brass Door and Butt Hinge (56-179SBRS)
- STRYBUC 13/16in DOOR BOTTOM/SWEEP (19-1032A)
- SDC Pressure Sense Bar, 36 in. W (MSB550V)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCN7)
- PAWLING Corner Guard, Textured, Tan, 3/4"W X 96"H (CGU-34-8-3)
- PAWLING Wall Covering, 6 x 96 In, Windsor Blue, PK4 (CR-46-8-265)
- PAWLING Corner Guard, Textured, Windsor Blue, 3/4"W X 48"H (CGU-34-4-265)
- PAWLING Wall Covering, 48 x 96In, Silver-Gray (WC-60-4x8-210)
- PAWLING Corner Guard, Smooth, Clear, 135 Deg., 2-1/2"W X 48"H (CG-19-4-132)
- PAWLING Vinyl-4" Wing Corner Guard, 4'H, Safety Yellow, Heavy Duty Vinyl (CG-15-4-70)
- ACROVYN Crash Rail, 5" H, 240" L, 5/64" Thick (SCR50M314N)
- Pawling Wall Protection