Shop All Door Wedges
Pawling
Corner Bumper, Vinyl, Ivory, 1"H x 8"W
Mfr # EB-8-0-2
Zoro # G3856535
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Screw In
- Material Molded Flexible Vinyl
- Finish Smooth
- Height 1 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # EB-8-0-2
- Zoro # G3856535
- Country of Origin United States
- Category Door Wedges
Dimensions
Height | 1 in |
Width | 8 in |
Details
Item | Corner Bumper |
Mounting Type | Screw In |
Material | Molded Flexible Vinyl |
Finish | Smooth |
Color | Ivory |
Mounting | Screw In |
Number of Sides | 2 |
Thickness | 1.0 in |
Material Type | Impact Resistant |
Description
Corner Bumper, Width 8 in, Height 1 in, Smooth Finish, Ivory Color, Mounting Screw In, Material Type Impact Resistant, Material Vinyl, Thickness 1 in, Number of Sides 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Cup Magnet, Samarium Cobalt, 25/32 in. (PF16S)
- GLOBAL RV KEY, G385, Purple, Precut (KEY-G385)
- RANDALL GARAGE DOOR SEAL (7 FT V-37-T)
- VON DUPRIN Solenoid 050535 (050535)
- PAWLING Outside Corner, Urethane, Black, 3"W (EB-19-0-1)
- PAWLING Door Knob Protector, PVC, Tan (DKP-12-0-3)
- MASTER MFG Yellow Magnetic Giant Foot Door St, PK12 (978CS)
- DELTANA Wall Mount Bumper Satin Nickel (DSW325U15)
- IVES Oil Rubbed Bronze Stop FS1310B (FS.10455)
- IVES Satin Chrome Stop FS4026D (FS.10166)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Indoor Motion Detector Guardhite, 6-1/4"H x 4"W (STI-9620)
- Pawling Door Wedges