Shop All Handrail Brackets
Pawling
Continuous Security Bracket, 144In
Mfr # BRA-108S-12-405
Zoro # G2485266
product price: $77.39
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$77.39
Free 30-Day Returns
Key Features
- Color Aluminum
- Material Aluminum
- Type Impact Resistant
- For Use With Mfg No. BR-400V/BR-600V
- Overall Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # BRA-108S-12-405
- Zoro # G2485266
- Country of Origin United States
- Category Handrail Brackets
Dimensions
Overall Length | 144 in |
Mounting Dimension | 32 in On Center |
Details
Item | Security Bracket |
Color | Aluminum |
Material | Aluminum |
Type | Impact Resistant |
For Use With | Mfg No. BR-400V/BR-600V |
Ligature Resistant | Yes |
Includes | Security Bracket Only |
Description
Security Bracket, Impact Resistant, Aluminum, For Use With Mfg No. BR-400V/BR-600V, Overall Length 144 in, Mounting Dimension 32 in On Center, Material Aluminum, Includes Security Bracket Only, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Silicone Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-1539)
- ROCKWOOD Surface Bolt, Satin Chrome (580-8.26D)
- MSI Greecian White Veneer SAMPLE Tumbled Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0451-SAM)
- PRIMELINE TOOLS Old Style Bi-Fold Door Pivot Rod Clamp, 5/16 in. (2 Pack) (MP6642)
- PAWLING Handrail Bracket, Linen White (BR-1206-0-301)
- NATIONAL & SPECTRUM BRANDS HHI Reed Handrail Bracket, Matte Black (112212)
- PAMEX Jumbo Heavy Duty Handrail Bracket Oil Rubbed Bronze Finish (DD0312OB)
- DELTANA Hand Rail Brackets, 3" Projection Antique Brass (HRC253U5)
- LAVI INDUSTRIES Wall Flange, SS, 1-1/16" H, 3" L (49-510/1H)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 8" L (49-A111/8)
- NATIONAL HARDWARE Stainless Steel Handrail Bracket 250 lb (N348-961)
- Pawling Molding & Millwork