Shop All Caulks & Sealants
Pawling
Caulk, 10.5 oz, Cartridge, Windsor Blue, Hybrid Base
Mfr # WC-110-0-265
Zoro # G5180262
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color Windsor Blue
- Container Type Cartridge
- Sealant Base Hybrid
- Application Any Concrete, Drywall, Gypsum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WC-110-0-265
- Zoro # G5180262
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.5 oz |
Container Size | 11 oz |
Container Size and Type | 11 oz Cartridge |
Description
Caulk, Color Blue, Application Kitchen and Bath, Container Size 11 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Flexible, Working Time 1 hr, For Use On Surface Material Concrete, Plastic, VOC Content Weight 29.5 g/L, Flash Point Not Specified, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature 40 Degrees F, Product Type Adhesive Caulk, Sealant Base Acrylic Latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Sealant, 10.1 oz, Cartridge, Clear, Polydimethylsiloxane Base (14083)
- IRION-AMERICA 400ml Contractor Grade Sausage Gun (901106)
- DOW Glass & Metal Sealant, 10.1 oz, Cartridge, Gray, Silicone Elastomer Base (99179264)
- NASHUA Duct Tape, 48mm x 55m, 14 mil, Black (557)
- PAWLING Caulk, 10.5 oz, Cartridge, Linen White, Hybrid Base (WC-110-0-301)
- PAWLING Caulk, 10.5 oz, Cartridge, Eggshell, Hybrid Base (WC-110-0-370)
- KRAKENBOND Krakenbond Neutral Cure, %100 Silicone, Construction Sealant, Window, Door, Kitchen, Bathroom, 10.1 oz, Clear (KR905NASS)
- STICKY SITUATION 32 oz Jim Purple Primer Cement for CPVC PVC (ST3332942)
- SIKAFLEX Sikaflex 1A Polyurethane Sealant- 10.3 oz Tube- White (SL-SK-SF1A-10-WT)
- SILICONE II GE Advanced White Silicone 2 Kitchen and Bath Caulk Sealant 10.1 oz (GE-5070)
- DOW HVAC/R Sealant, 10.3 oz, Cartridge, Aluminum Gray, RTV Silicone Base (4045031)
- Pawling Caulks & Sealants