Shop All Caulks & Sealants
Pawling
Caulk, 10.5 oz, Cartridge, Teal, Hybrid Base
Mfr # WC-110-0-377
Zoro # G5180497
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Container Type Cartridge
- Sealant Base Hybrid
- Application Any Concrete, Drywall, Gypsum
- Flash Point Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WC-110-0-377
- Zoro # G5180497
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.5 oz |
Container Size | 11 oz |
Description
Caulk, Color Teal, Application Kitchen and Bath, Container Size 11 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Paintable, UV Resistant, Working Time 1 hr, For Use On Surface Material Concrete, Plastic, VOC Content Weight 29.5 g/L, Flash Point Not Specified, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature 40 Degrees F, Product Type Adhesive Caulk, Sealant Base Acrylic Latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 9OZ WHT Advan KB Caulk (7079800762)
- OSI QUAD MAX Sealant, White 004, 14 to 158 deg F, 95 oz Cartridge (1868688)
- TAPECASE Cloth Tape, 2 In x 36 yd, 4.7 mil, Brown (15D429)
- SEALEX Joint Sealant, 1/8 in. W, White, 100 ft. L (SX0000-0125-0100)
- PAWLING Caulk, 10.5 oz, Cartridge, Linen White, Hybrid Base (WC-110-0-301)
- PAWLING Caulk, 10.5 oz, Cartridge, Eggshell, Hybrid Base (WC-110-0-370)
- TITEBOND Gutter & Seam Sealant, 10.3 oz, Cartridge, Aluminum Gray, Allyl Terminated Polyether Base (7331)
- USA INDUSTRIALS Sikaflex 221 1-Component Polyurethane Sealant Black 600ml Unipac (SIKA-90890)
- HOMESTEAD Almond Kwik-Seal All-Purpose Caulk 18013 (HO3545879)
- DICOR Dicor 351CSCL1 10.3 oz Clear Sealant; Clear (D6J-351CSCL1)
- HENKEL 55OZCLR 21Tub Sealant (2138419)
- Pawling Caulks & Sealants