Shop All Caulks & Sealants
Pawling
Caulk, 10.5 oz, Cartridge, Silver Gray, Hybrid Base
Mfr # WC-110-0-210
Zoro # G5180481
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color Silver Gray
- Container Type Cartridge
- Sealant Base Hybrid
- Application Any Concrete, Drywall, Gypsum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WC-110-0-210
- Zoro # G5180481
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.5 oz |
Container Size | 11 oz |
Container Size and Type | 11 oz Cartridge |
Description
Caulk, Color Gray, Application Kitchen and Bath, Container Size 11 oz, Container Type Cartridge, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof, Sealant Properties Flexible, Working Time 1 hr, For Use On Surface Material Concrete, Plastic, VOC Content Weight 29.5 g/L, Flash Point Not Specified, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature 40 Degrees F, Product Type Adhesive Caulk, Sealant Base Acrylic Latex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double-Sided Foam Tape, 5 yd L, 3/4" W (GPH110GF)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 5yd, White (4016)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz. 12 Pack, Gun Use, 12PK (12FCPACK)
- 3M AlumnumFolTp425Slver, 2nx60yd4.6, PK24 (425)
- PAWLING Caulk, 10.5 oz, Cartridge, Linen White, Hybrid Base (WC-110-0-301)
- PAWLING Caulk, 10.5 oz, Cartridge, Eggshell, Hybrid Base (WC-110-0-370)
- COMPONENT HARDWARE Aluminum Silicne Sealnt Crtrdge, 10.3 oz. (M90-1012)
- LOCTITE Adhesive Marine Pl Fast 10Oz (2016891)
- USA INDUSTRIALS Sikaflex 221 Colonial White One-Component Adhesive/Sealant 300ml Cartridge (SIKA-106449)
- HOMAX TUB & TILE REFINISH SPRY (720771)
- CUSTOM BUILDING PRODUCTS 105OZ Linen Tile Caulk (PC12210S-6)
- Pawling Caulks & Sealants