Shop All Caulks & Sealants
Pawling
Caulk, 10.5 oz, Cartridge, Ivory, Hybrid Base
Mfr # WC-110-0-2
Zoro # G5180506
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color Ivory
- Container Type Cartridge
- Sealant Base Hybrid
- Application Any Concrete, Drywall, Gypsum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WC-110-0-2
- Zoro # G5180506
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.5 oz |
Container Size | 11 oz |
Description
Caulk, Color Ivory, Application Kitchen and Bath, Container Size 11 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Sealant Properties Mold/Mildew Resistant, Paintable, Working Time 1 hr, For Use On Surface Material Concrete, Plastic, VOC Content Weight 29.5 g/L, Flash Point Not Specified, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature 40 Degrees F, Product Type Adhesive Caulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE .06 Oz Cyanoacrylate Plastics Bonding System (681925)
- ZORO SELECT Bottle, - Length, Low Density Polyethylene 5 PK Translucent Body/Black Cap (5FVF1)
- JET-LUBE Pipe Thread Sealant 16 fl oz, Brush-Top Can, TFW, White, Paste (24004)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (2102986)
- PAWLING Caulk, 10.5 oz, Cartridge, Linen White, Hybrid Base (WC-110-0-301)
- PAWLING Caulk, 10.5 oz, Cartridge, Eggshell, Hybrid Base (WC-110-0-370)
- TITEBOND Metal Roof Sealant, 10.1 oz, Cartridge, Gray, Allyl Terminated Polyether Base (62401A)
- DAP 18656 10.1 oz. White Alex Plus Caulk Contractor - 12 Pack (211344)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Black, Silicone Base (2813670)
- TITEBOND Acoustical Smoke & Sound Caulk, 28 oz, Cartridge, White, Acrylic Base (2892)
- ACROVYN Caulk, Ozark (CAULK314)
- Pawling Caulks & Sealants