Shop All Caulks & Sealants
Pawling
Caulk, 10.5 oz, Cartridge, Eggshell, Hybrid Base
Mfr # WC-110-0-370
Zoro # G5180472
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color Eggshell
- Container Type Cartridge
- Sealant Base Hybrid
- Application Any Concrete, Drywall, Gypsum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawling
- MFR # WC-110-0-370
- Zoro # G5180472
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.5 oz |
Container Size | 11 oz |
Container Size and Type | 11 oz Cartridge |
Description
Caulk, Color White, Application Kitchen and Bath, Container Size 11 oz, Container Type Cartridge, Resistance Properties Waterproof, Sealant Properties Waterproof, Working Time 1 hr, For Use On Surface Material Concrete, Plastic, VOC Content Weight 29.5 g/L, Flash Point Not Specified, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature 40 Degrees F, Product Type Adhesive Caulk, Sealant Base Acrylic Latex, Specific Gravity 1.08
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (05091)
- LOCTITE Threadlocker 290 - Penetrating/Green, 492144 (492144)
- 3M Painters Masking Tape, Blue, 4 In x 60 Yd (2090)
- VIBRA-TITE Accelerator, Excel 623 Series, Light Amber, 1 gal, 2 oz, 8 oz, Bottle (62308)
- PAWLING Caulk, 10.5 oz, Cartridge, Linen White, Hybrid Base (WC-110-0-301)
- NOVAGARD SOLUTIONS Novagard 02-MX001320 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Earthtone (02-MX001320)
- FLEX SEAL Family of Products Almond Rubber Spray Sealant 14 oz (FSTANR20)
- DAP Pro Grade Polyurethane Construction Adhesive Sealant 10.1 oz (7079818816)
- M-D ROPE CAULK 1/8""x30'GRAY (71522)
- SILICONE II GE Silicone 2 Medium Strength Silicone Glue 2.8 oz (GE280)
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (760 UV)
- Pawling Caulks & Sealants