Shop All Caulks & Sealants
Pawling
Caulk, 10.5 oz, Cartridge, Champagne, Hybrid Base
Mfr # WC-110-0-313
Zoro # G5179334
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color Champagne
- Container Type Cartridge
- Sealant Base Hybrid
- Application Any Concrete, Drywall, Gypsum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # WC-110-0-313
- Zoro # G5179334
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.5 oz |
Container Size | 11 oz |
Container Size and Type | 11 oz Cartridge |
Description
Caulk, Color Champagne, Application Kitchen and Bath, Container Size 11 oz, Container Type Cartridge, Resistance Properties Waterproof, Sealant Properties Flexible, Working Time 1 hr, For Use On Surface Material Concrete, Plastic, VOC Content Weight 29.5 g/L, Flash Point Not Specified, Maximum Application Temperature 120 Degrees F, Minimum Application Temperature 40 Degrees F, Product Type Adhesive Caulk, Sealant Base Acrylic Latex, Specific Gravity 1.08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Black (7565029813)
- 3M Insulating Electrical Tape, 8.5 mil, Blk (Super 88)
- TAPECASE Film Tape, Polyethylene, White, 3In x 36 Yd (15C773)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 5 lb., Box, LP Brown (9003-0-5)
- PAWLING Caulk, 10.5 oz, Cartridge, Eggshell, Hybrid Base (WC-110-0-370)
- PAWLING Caulk, 10.5 oz, Cartridge, Linen White, Hybrid Base (WC-110-0-301)
- DAP DYNAFLEX 230 Black Silicone Door Trim and Window Sealant 10.1 oz (7079818280)
- TOWER SEALANTS Accelerator White Modified Siliconized Acrylic Sealant 10.1 oz (TS-00017)
- GE Painter's Pro Clear Acrylic Latex Painter's Caulk Sealant 10.1 oz (2733636)
- SILICONE II GE Advanced Silicone White Silicone 2 Kitchen and Bath Caulk Sealant 2.8 oz (GE281)
- NOVAGARD SOLUTIONS Novagard 02-MX001300 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Brown (02-MX001300)
- Pawling Caulks & Sealants