Shop All Handrails
Pawling
Bumper Rail, Teal, 144In
Mfr # EBT-30-12-377
Zoro # G2010981
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal
- Type Impact Resistant
- Overall Length 144 in
- Mounting Plate Dimensions 2 in x 144 in
- Net Weight 6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 144 in |
Mounting Plate Dimensions | 2 in x 144 in |
Length | 144 in |
Details
Item | Guard Rail |
Color | Teal |
Type | Impact Resistant |
Net Weight | 6 lb |
Construction | Vinyl/Aluminum |
Includes | Aluminum Retainer, Vinyl Cover |
Description
Guard Rail, Impact Resistant, Teal, Overall Length 144 in, Mounting Plate Dimensions 2 in x 144 in, Construction Vinyl/Aluminum, Net Weight 6 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook, Molded Plastic, 7/16 In, PK6 (17006)
- TORO Gutter Cleaning Kit (51667)
- DELTANA Satin Brass Radius Hinge, Holes per Leaf: 3 (S35R4BB4)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2668pri8730RH154916)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Left Handrail Return, Silver Gray, 3In. (BRL-1225-0-210)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- CENTURY GROUP 2Step 8Rise 36 Stair (10028)
- Pawling Molding & Millwork