Shop All Handrails
Pawling
Bumper Rail, Silver-Gray, 144In
Mfr # EBT-30-12-210
Zoro # G2010948
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Gray
- Type Impact Resistant
- Includes Aluminum Retainer, Vinyl Cover
- Net Weight 6 lb
- Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 144 in |
Mounting Plate Dimensions | 2 in x 144 in |
Overall Length | 144 in |
Details
Item | Guard Rail |
Color | Silver Gray |
Type | Impact Resistant |
Includes | Aluminum Retainer, Vinyl Cover |
Net Weight | 6 lb |
Construction | Vinyl/Aluminum |
Description
Guard Rail, Impact Resistant, Silver Gray, Overall Length 144 in, Mounting Plate Dimensions 2 in x 144 in, Construction Vinyl/Aluminum, Net Weight 6 lb, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE BARREL BOLT ZINC PLTD 3"" (N151-555)
- NATIONAL GUARD Smoke Seal, 20 ft. Overall L (5050CL-20')
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E61 3)
- PRIME-LINE 1-3/4 in. x 9 in. Stainless Steel Lock and Door Reinforcer, 2-1/8 in (U 9586)
- PAWLING Handrail Inside/Outside Corner, Tan (IOC-1250-0-3)
- PAWLING Hand Rail, Silver-Gray, 144In (BR-1200-12-210)
- PAWLING Left Handrail Return, Tan (BRL-535-0-3)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Handrail Outside Corner, Tan (OBR-536-0-3)
- WHITECAP TEAK Single Loop Handrail - 13in (60101)
- Pawling Molding & Millwork