Shop All Handrails
Pawling
Bumper Rail, Silver-Gray, 144In
Mfr # EBR-30-12-210
Zoro # G2010823
product price: $55.89
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
$55.89
Free 30-Day Returns
Key Features
- Color Silver Gray
- Type Impact Resistant
- Overall Height 2 in
- Construction Vinyl/Aluminum
- Overall Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 2 in |
Overall Length | 144 in |
Length | 144 in |
Mounting Plate Dimensions | 2 in x 144 in |
Details
Item | Guard Rail |
Color | Silver Gray |
Type | Impact Resistant |
Construction | Vinyl/Aluminum |
Includes | Aluminum Retainer, Vinyl Cover |
Wall Thickness | 1.06 in |
Net Weight | 6 lb |
Description
Guard Rail, Impact Resistant, Silver Gray, Overall Length 144 in, Overall Height 2 in, Mounting Plate Dimensions 2 in x 144 in, Construction Vinyl/Aluminum, Net Weight 6 lb, Wall Thickness 1.06 in, Length 144 in, Includes Aluminum Retainer, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA)
- MIDWEST FASTENER 1-5/8" x 1-7/8" x 1/8" Rubber O-Rings 8PK (78221)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side (646D)
- WRS 32" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 31-5 (01-30031-5)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- PAWLING Right Handrail Return, Tan (BRR-535-0-3)
- PAWLING Right Handrail Return, Tan (BRR-1225-0-3)
- PAWLING Bumper Rail, Champagne, 144In (EBR-30-12-313)
- PAWLING Left Handrail Return, Tan, 3In. (BRL-1225-0-3)
- PAWLING Left Handrail Return, Silver Gray, 3In. (BRL-1225-0-210)
- ACROVYN Handrail, Mission White, 1-1/2" dia. (HRO6933N)
- Pawling Molding & Millwork