Shop All Carpet Tiles
This Product is Discontinued
Pawling
Berber Carpet Tile, Zinc, PK12 (Discontinued)
Mfr # EM-22-0-441
Zoro # G8649584
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pattern Nubby Hobnail
- Length 19 3/4 in
- Width 19 3/4 in
- Height 12.7 mm
- Backing Material Nonskid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawling
- MFR # EM-22-0-441
- Zoro # G8649584
- Country of Origin Netherlands
- Category Carpet Tiles
Dimensions
Length | 19 3/4 in |
Width | 19 3/4 in |
Height | 12.7 mm |
Details
Item | Berber Carpet Tile |
Color | Zinc |
Pattern | Nubby Hobnail |
Backing Material | Nonskid Rubber |
Fiber Material | Polypropylene Blend |
Pile Weight | 52 oz/sq yd |
Coverage Area | 32.5 sq ft |
Description
Berber Carpet Tile, Color Zinc, Pattern Nubby Hobnail, Length 19 3/4 in, Width 19 3/4 in, Height 12.7 mm, Fiber Material Polypropylene Blend, Backing Material Nonskid Rubber, Pile Weight 52 oz/sq yd, Coverage Area 32.5 sq ft, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.