Shop All Hammocks
Pawleys Island
Canvas Navy Hammock Pillow 34 in. x 16 in.
Mfr # B-NV
Zoro # G5417120
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Sunbrella
- Width 16"
- Length 34"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawleys Island
- MFR # B-NV
- Zoro # G5417120
- Country of Origin United States
- Category Hammocks
Dimensions
Width | 16" |
Length | 34" |
Details
Item | Hammock,Pillow,Navy |
Color | Navy |
Material | Sunbrella |
Description
Hammock,Pillow,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO String Trimmer, w/Battery and Charger (ST1511T)
- LAWNITATOR 4500-S3 Bamboo Basket, White (LA2681536)
- GRAY ASH SHOVEL BLACK 20 in. (LT0162)
- PULSE Adult Caliper Release, Ambidextrous, For Bows up to 8-Pounds, Black (153)
- PAWLEYS ISLAND Cypress Hammock Stand, 15 ft.x5 ft.x4 ft. (SAR-2)
- PAWLEYS ISLAND Forest Green Hammock Stand, 4 ft.x15 ft. (L-STGTX)
- PAWLEYS ISLAND Traditional Hammock Pillow, Natural (B-11)
- FLASH FURNITURE Black Indoor/Outdoor Steel Hanging Chair C Stand (SB-SH1STAND-GG)
- NATURE SPRING Nature Spring Double Brazilian Hammock with Stand (313515XKU)
- ALGOMA Algoma A41 2780SPC Algoma 13 ft. Synthetic Fabric Hammock - Green-White Stripe (A41 2780SPC)
- SNOW JOE Bliss Hammocks Hammock in a Bag w Mosquito Net Adjustable Tree Straps (BH-406XLS-N-RB)
- Pawleys Island Patio Furniture