Shop All Safety Goggles
Paulson
Welding Safety Goggles, Shade 5.0 Anti-Fog Lens
Mfr # 510-ES5
Zoro # G5321281
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Standards ANSI Z87.1
- Frame Color Black
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paulson
- MFR # 510-ES5
- Zoro # G5321281
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Welding Safety Goggles |
Lens Coating | Anti-Fog |
Standards | ANSI Z87.1 |
Lens Color | Shade 5.0 |
Frame Color | Black |
Description
Goggle,Welding,Shade 5,Poly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC Hyperon Blended Polyurethane Palm Coated Work Gloves Cut Level A2 (GPD252-5)
- BERNE Heritage Thermal-Lined Full-Zip Hooded S (SZ102)
- SAFEWAZE Arc Flash Construction Harness: DE 3D, DE QC Chest, DE FD, DE QC Legs, L (020-1253)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- PAULSON Safety Goggles, Clear Anti-Fog Lens (DG/AF)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEN)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Structural Firefighter Series (510-EN)
- PAULSON Tactical Safety Goggles, Clear Anti-Fog Lens, A-TAC Series (510-TFN)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- JACKSON SAFETY Safety Goggles with Detachable Face Shield, Shade 5.0 Anti-Fog Lens (21002)
- 3M Safety Goggles, Clear Anti-Fog Lens, 6000 Series (GG6001NSGAF-BLU)
- Paulson Safety Goggles