Shop All Safety Goggles
Paulson
Tactical Safety Goggles, Clear Anti-Fog Lens, A-TAC Series
Mfr # 510-TN
Zoro # G2111300
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Silicone
- Frame Color Black
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paulson
- MFR # 510-TN
- Zoro # G2111300
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Tactical Goggle |
Frame Material | Silicone |
Frame Color | Black |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
UV Protection | 100% |
Frame Style | Goggles |
Series | A-TAC |
Standards | ANSI Z87.1, EN 166 |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Eyewear Venting | Indirect |
Includes | Silicone Strap |
X-Ray Detectable | No |
Foam Lined | No |
Band Material | Elastic |
Adjustable Locations | Strap |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Elastic, Eyewear Size Universal, Frame Color Black, Frame Material Silicone, Frame Style Goggles, Includes Mounting Clips, Tactical Goggle, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Series A-TAC, Standards ANSI Z87.1+, Venting Type Indirect, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ultra Tech Tactile Dexterity Work Gloves, White/Gray, Large, Pair, PK12, 12PK (9696L)
- AMEREX Fire Extinguisher Bracket, Strap Bracket, Steel, For Tank Weight 5 lb (860)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 12' (4210312100)
- GEC Global Industrial Universal Eyewash Bottle Mount For Up To 32 Oz. Bottles (708571)
- PAULSON Welding Safety Goggles, Shade 5.0 Anti-Fog Lens (510-ES5)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- PAULSON Tactical Safety Goggles, Clear Anti-Fog Lens, A-TAC Series (510-TFN)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Structural Firefighter Series (510-EN)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEN)
- PAULSON Safety Goggles, Clear Anti-Fog Lens (DG/AF)
- MUTUAL INDUSTRIES Hwsv-Hg138Ly Hvy Wt Vest (3Pk) (M16301-138-1375)
- Paulson Safety Goggles