Shop All Safety Goggles
Paulson
Tactical Safety Goggles, Clear Anti-Fog Lens, A-TAC Series
Mfr # 510-TFN
Zoro # G2111319
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Material Silicone
- Frame Color Black
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # 510-TFN
- Zoro # G2111319
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Tactical Goggle |
Frame Material | Silicone |
Frame Color | Black |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
UV Protection | 100% |
Frame Style | Goggles |
Series | A-TAC |
Standards | ANSI Z87.1, EN 166, EN 170 |
Eyewear Venting | Indirect |
Includes | Silicone Strap |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Foam Lined | No |
X-Ray Detectable | No |
Band Material | Elastic |
Adjustable Locations | Strap |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Elastic, Eyewear Size Universal, Frame Color Black, Frame Material Silicone, Frame Style Goggles, Includes Mounting Clips, Tactical Goggle, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Series A-TAC, Standards ANSI Z87.1+, Venting Type Indirect, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Black Poly Heavy Duty Spiked Shoes, 3/4” Steel Spikes (SHOE-3/4)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (DZ111-G2)
- NO-SPILL YellowPlasticItem (1457)
- BRADY Blank Sign, 10-3/8" W, 7-5/8" H, No Text, Aluminum, White (106460)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEN)
- PAULSON Safety Goggles, Clear Anti-Fog Lens (DG/AF)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Structural Firefighter Series (510-EN)
- PAULSON Welding Safety Goggles, Shade 5.0 Anti-Fog Lens (510-ES5)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT69)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0537)
- Paulson Eye Protection