Shop All Safety Goggles
Paulson
Safety Goggles, Clear Anti-Fog Lens
Mfr # DG/AF
Zoro # G2111179
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- UV Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # DG/AF
- Zoro # G2111179
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Elastic, Brow Lining Material Foam, Eyewear Size Universal, Frame Color Gray, Frame Style Goggles, Gender Unisex, Includes Elastic Strap, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating Yes, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No, Includes Polarized Lens Coating No, Includes Scratch-Resistant Lens Coating No, Disease Goggle, Lens Coating Anti-Fog, Anti-Static
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, XL (DX1000)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-5 (TDF305VPE)
- VIKING Open Road Safety Jkt Green (D6323JG-XL)
- REEBOK Size 7 Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- PAULSON Welding Safety Goggles, Shade 5.0 Anti-Fog Lens (510-ES5)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Structural Firefighter Series (510-EN)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- PAULSON Tactical Safety Goggles, Clear Anti-Fog Lens, A-TAC Series (510-TFN)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEN)
- ERGODYNE Skullerz MODI OTG Anti-Scratch/Enhanced Anti-Fog Safety Goggles with Elastic Strap, Clear Lens (60300)
- CREWS Economy Goggle, Wide, Perforated Frame, PVC Body, CL (MCS2220)
- Paulson Safety Goggles