Shop All Protective Eyewear Accessories
Paulson
Replacement Goggle Lens, Universal, Lt Yl
Mfr # 510-AL
Zoro # G6595729
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Light Yellow
- Lens Coating Anti-Fog, Scratch-Resistant
- For Use With Structural goggles
- Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # 510-AL
- Zoro # G6595729
- Country of Origin United States
- Category Protective Eyewear Accessories
Dimensions
Size | Universal |
Eyewear Size | Universal |
Details
Item | Replacement Goggle Lens |
Lens Color | Light Yellow |
Lens Coating | Anti-Fog, Scratch-Resistant |
For Use With | Structural goggles |
Lens Material | Polycarbonate |
Standards | NFPA |
UV Protection | 100 % |
Compatible with Product Type | Structural Goggles |
Description
Replacement Goggle Lens, Compatible with Product Type Structural Goggles, Eyewear Size Universal, For Use With Structural goggles, Lens Color Light Yellow, Lens Material Polycarbonate, Standards NFPA, UV Protection 100 Percent, Lens Coating Anti-Fog, Scratch-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THINK SAFE First Voice CPR/AED Poster Set, 11in X 17in, 2/Pack (POSTER - 2)
- PEET DRYER Boot Dryer, 12W, 120 V, 1 Phase (M08-12)
- FALLTECH Confined Space Tripod, Black (7507)
- NOTRAX 75 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- PAULSON Replacement Goggle Lens, Universal, Clear (510-WL)
- PAULSON Goggle Lens, Welding, Shade 5, Poly (510-LENS-PC5)
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (4000-PP)
- HONEYWELL NORTH Peel-Away Ggls Cover, Clr, PK10 (11250860)
- HONEYWELL UVEX Clip On Eyewear, Cobalt Shade 8 (32-8LFFB8-0000)
- ESS Replac. Lens, Mirrored Gray Polarized (740-0319)
- RADIANS VisionAid 99705 Universal Flex Sideshields, 60 PairsBox (99705)
- Paulson Eye Protection