Shop All Faceshields and Visors
Paulson
Ratchet Headgear with 8" x 15" Polycarbo
Mfr # 2001342
Zoro # G800719871
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # 2001342
- Zoro # G800719871
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Ratchet Headgear with 8" x 15" Polycarbo |
Description
Ratchet Headgear with 8 In. x 15 In. Polycarbo
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOL-DEX Zip Seal Pouch-Mag 9 in.x 12 in., PK25 (ZSM-912)
- AZAR DISPLAYS Standoff Sign Holder:11"x14" Graphic Size. Overall Size: 15"x18" (105510)
- SIGNMISSION OSHA Caution, 10" Height, Decal, 14" x 10", Landscape, Forklift Traffic Keep Clear (OS-CS-D-1014-L-19171)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0092-NP_14x10 (LCU3-0092-NP_14x10)
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- PAULSON Faceshield, Specialty, Clear, 9"x20"x.040" (S20-A4F)
- PAULSON Faceshield, Clear, Universal, Non-Ballistic (DK5-X.250AF)
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- PAULSON Faceshield, Bubble, Clear, .060" Thickness (IM11-L6F)
- PAULSON Faceshield, Hi Temp, Dark Green, Poly, 20" (IM22-L6FD)
- JACKSON SAFETY Acetate Face Shield 9x15.5 Dark GRN Reusable Face 50/Cs (29090)
- Paulson Faceshields and Visors