Shop All Hard Hat Accessories
Paulson
Mount Kit, For Use With Military PASGT Helmets Black
Mfr # DK5HM KIT
Zoro # G6596121
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic Alloy
- Color Black
- For Use With Military PASGT Helmets
- Includes Mounting Hardware
- Number of Mounting Points 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paulson
- MFR # DK5HM KIT
- Zoro # G6596121
- Country of Origin United States
- Category Hard Hat Accessories
Details
Item | Mount Kit |
Material | Plastic Alloy |
Color | Black |
For Use With | Military PASGT Helmets |
Includes | Mounting Hardware |
Number of Mounting Points | 0 |
Features | Allows for the most Secure Fit possible in Extreme Riot Conditions |
Accessory Type | Mount Kit |
Description
Mount Kit, Material Plastic, Color Black, Number of Mounting Points 0, For Use With Military PASGT Helmets, Includes Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drivers Gloves, Cowhide, L, Gold, PR (4TJY6)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y72 (473Y72)
- GASTEC Tube, Mercury Vapor, 0.05-13.2mg/m3, PK10 (40)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-GY)
- PAULSON Sun Shield, For Use With Use with Most Front-Brim Hard Caps Strap: Black (A-S3)
- PAULSON Helmet Bracket, Full Brim, Nylon, Blue (HB2-HD)
- PAULSON Sun Shield, Fits Fibre Metal, Grey/White (A-S4-F)
- PAULSON Headgear, Ratchet, Nylon, Black (HG4-H)
- PAULSON Sun Shield, For Use With MSA TOP-GARD® Full-Brim Hardhat White (A-S4-MT)
- PAULSON Sun Shield, For Use With MSA V-GARD® Front-Brim Cap White (A-S5-M)
- HORIZON MFG Horizon Mfg. Mount Anywhere Hat Rack, 5001, 3"L X 3"W X 3-3/4"H (5001**)
- Paulson Head Protection