Shop All Safety Goggles
Paulson
Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Structural Firefighter Series
Mfr # 510-EN
Zoro # G2110847
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Silicone
- Frame Color Black
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # 510-EN
- Zoro # G2110847
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Fire Goggle |
Frame Material | Silicone |
Frame Color | Black |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
UV Protection | 100% |
Frame Style | Goggles |
Series | A-TAC Structural Firefighter |
Standards | NFPA 1951, ANSI Z87.1 |
X-Ray Detectable | No |
Includes | Elastic Strap |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Foam Lined | No |
Eyewear Venting | Indirect |
Band Material | Elastic |
Adjustable Locations | Strap |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Elastic, Eyewear Size Universal, Frame Color Black, Frame Material Silicone, Frame Style Goggles, Includes Mounting Clips, Fire Goggle, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Series Structural Firefighter, Standards ANSI Z87.1+, NFPA 1951, NFPA 1971, NFPA 1977, Venting Type Indirect, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Waste Oil Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-16869)
- BRADY Label, 1/2 in W, White (M7-11-499)
- NEVS Label, Dosage Line 3/8" x 1-1/2" Clear w/Red (SANTW-0232)
- BRADY Spill Kit, Universal, Yellow (SKMA-30)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEB)
- PAULSON Heat Resistant Safety Goggles, Clear Anti-Fog Lens, A-TAC Wild Land Firefighter Series (510-WEN)
- PAULSON Tactical Safety Goggles, Clear Anti-Fog Lens, A-TAC Series (510-TFN)
- PAULSON Welding Safety Goggles, Shade 5.0 Anti-Fog Lens (510-ES5)
- PAULSON Safety Goggles, Clear Anti-Fog Lens (DG/AF)
- STAR ASIA Welding Safety Goggles, Black Anti-Fog, Scratch-Resistant Lens (41217)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (740-0535)
- Paulson Eye Protection