Shop All Faceshields and Visors
Paulson
Faceshield, Wire Screen, Black, 8"x15.5"
Mfr # A-WS
Zoro # G5321169
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Wire with Aluminum Frame
- For Use With Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
- Standards ANSI Z87.1
- Features Wire Screen Allows Air to Flow through the Shield yet protects against Large Particles
- Length 15-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # A-WS
- Zoro # G5321169
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15-1/2" |
Visor Height | 8" |
Details
Item | Wire Screen Specialty Face Shield |
Material | Steel Wire with Aluminum Frame |
For Use With | Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers |
Standards | ANSI Z87.1 |
Features | Wire Screen Allows Air to Flow through the Shield yet protects against Large Particles |
Description
Faceshield,Wire Screen,Black,8 In.x15.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH3X0025CS)
- VITALITE Warning Light, Blue, LED, 5-1/8" D, 6-1/4" H (121SLED-120B)
- BRADY Lockout Safety Training Handbook, PK25 (2112)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (WMN100241)
- PAULSON Faceshield, Metalized, Gold/Dark Green (IM22-XGHC6FD)
- PAULSON Faceshield, Bubble, Clear, .060" Thickness (IM11-L6F)
- PAULSON Faceshield, High Temp, Drk Green, Poly, 15" (IM9-L6FD)
- PAULSON Faceshield, High Temp, Clear, Poly, 15" (IM9-L6F)
- PAULSON Faceshield, Hi Temp, Poly, 8"x15-1/2"x.080" (IM10-L8FCP)
- PAULSON Faceshield, Bubble, Clear, Anti Fog, .060" (IM11-AF6F)
- HONEYWELL NORTH Honeywell Fibre-Metal® Green Shade 5 Propionate Ext. View Faceshield, 9-3/4" X 19" X .06"T (4199IRUV5)
- Paulson Faceshields and Visors