Shop All Faceshields and Visors
Paulson
Faceshield, Specialty, Clr, 10"x24"x.060"
Mfr # S71-L6F
Zoro # G5321239
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Paulson Cap Brackets CB5-H or CB7-H
- Visor Thickness 0.060"
- Standards ANSI Z87.1+
- Features Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may occur
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paulson
- MFR # S71-L6F
- Zoro # G5321239
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 10" |
Length | 24" |
Details
Item | High Temperature Face Shield |
Material | Polycarbonate |
For Use With | Paulson Cap Brackets CB5-H or CB7-H |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1+ |
Features | Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may occur |
Description
Faceshield,Specialty,Clr,10 In.x24 In.x.060 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Handyman 3pc Suit PVC Black (2110BK-XXL)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-11-0920)
- CHECKERS Warning Whip, HD, 3 Ft, X Flag and Socket (FS3XL-O)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-NA_14x10 (U5-1118-NA_14x10)
- PAULSON Faceshield, Hi Temp, Clr, Polycarbonate, 20" (IM22-L6F)
- PAULSON Faceshield, Hi Temp, Poly, 8"x15-1/2"x.080" (IM10-L8FCP)
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- PAULSON Faceshield, Clear, Propionate, 7 Slot, 20" (IM22-P6F)
- PAULSON Faceshield, Clear, Universal, Non-Ballistic (DK5-X.250AF)
- PAULSON Faceshield, Metalized, Gold/Green (IM22-GHC6FM)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 15" (IM10-L8FD)
- Paulson Eye Protection