Shop All Faceshields and Visors
Paulson
Faceshield, Shade5, Propnte, 8"x15.5"x.060"
Mfr # IM9-P6F5
Zoro # G5321202
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- For Use With Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
- Visor Thickness 0.060"
- Standards ANSI Z87.1
- Features Injection Molded; Rated for Severe Industrial Service; The Shade 5 Green Tint meets the UV, Visible and IR Transmittance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # IM9-P6F5
- Zoro # G5321202
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15-1/2" |
Visor Height | 8" |
Details
Item | Shaded Welding Face Shield |
Material | Propionate |
For Use With | Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1 |
Features | Injection Molded; Rated for Severe Industrial Service; The Shade 5 Green Tint meets the UV, Visible and IR Transmittance |
Description
Faceshield,Shade5,Propnte,8 In.x15.5 In.x.060 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (DGP-350-S)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK214-0111)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90326)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-O2X)
- PAULSON Faceshield, High Temp, Clear, Poly, 15" (IM9-L6F)
- PAULSON Faceshield, Hi Temp, Poly, 8"x15-1/2"x.080" (IM10-L8FCP)
- PAULSON Faceshield, High Temp, Drk Green, Poly, 15" (IM9-L6FD)
- PAULSON Faceshield, Metalized, Gold/Dark Green (IM22-XGHC6FD)
- PAULSON Faceshield, Metalized, Gold/Green (IM22-GHC6FM)
- PAULSON Faceshield, Hi Temp, Dark Green, Poly, 20" (IM22-L6FD)
- PAULSON MFG Paulson AmpShield Cap Bracket for Slotted Hard Caps, Blue, (AMP-CS)
- Paulson Faceshields and Visors