Shop All Faceshields and Visors
Paulson
Faceshield, Metalzd, Gld/Grn, 10"x20"x.060"
Mfr # IM20-GHC6FM
Zoro # G5321080
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With To Be Worn with Both Headgear and Cap/Hat Brackets
- Visor Thickness 0.060"
- Standards ANSI Z87.1+
- Features Injection Molded; Rated for Severe Industrial Service where Extreme Radiant Heat, Visible and Infrared Light and High Impact may occur; Premium Gold Coating Reflects Radiant Heat and Visible/Infrared Light and Hard Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paulson
- MFR # IM20-GHC6FM
- Zoro # G5321080
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 10" |
Length | 20" |
Details
Item | Metalized Face Shield |
Material | Polycarbonate |
For Use With | To Be Worn with Both Headgear and Cap/Hat Brackets |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1+ |
Features | Injection Molded; Rated for Severe Industrial Service where Extreme Radiant Heat, Visible and Infrared Light and High Impact may occur; Premium Gold Coating Reflects Radiant Heat and Visible/Infrared Light and Hard Coating |
Description
Faceshield,Metalzd,Gld/Grn,10 In.x20 In.x.060 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Safety Banner, 13 oz., 3ft.x8ft., PPE Inspect (60-45-3696-PP761)
- C.H. HANSON Stencil Set, Numbers, Brass, 10014 (10014)
- SALISBURY Arc Flash Face Shield Kit, 12 cal/sq cm (SKA12-PP)
- CELLUCAP Bouffant Cap, PP, 21 in., Blue, PK1000 (BI4HSBL)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 20" (IM20-L6FD)
- PAULSON Faceshield, High Temp, Clear, Poly, 20" (IM20-L6F)
- PAULSON Faceshield, Clear, Propionate, 7 Slot, 20" (IM22-P6F)
- PAULSON Faceshield, Hi Temp, Clr, Polycarbonate, 20" (IM22-L6F)
- PAULSON Faceshield, Wire Screen, Black, 8"x15.5" (A-WS)
- PAULSON Faceshield, Metalized, Gold/Dark Green (IM22-XGHC6FD)
- JACKSON SAFETY Quad 500 Faceshield (14225)
- Paulson Faceshields and Visors