Shop All Faceshields and Visors
Paulson
Faceshield, Metalized, Gold/Green
Mfr # IM22-GHC6FM
Zoro # G5321108
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With To be Worn with Cap and Hat Brackets
- Visor Thickness 0.060"
- Standards ANSI Z87.1+
- Features Injection Molded; Rated for Severe Industrial Service where Extreme Radiant Heat, Visible and Infrared Light and High Impact may occur; Premium Gold Coating Reflects Radiant Heat and Visible/Infrared Light and Hard Coating on the Exterior Extends the Service Life of the Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paulson
- MFR # IM22-GHC6FM
- Zoro # G5321108
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 20" |
Visor Height | 10" |
Details
Item | Metalized Face Shield |
Material | Polycarbonate |
For Use With | To be Worn with Cap and Hat Brackets |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1+ |
Features | Injection Molded; Rated for Severe Industrial Service where Extreme Radiant Heat, Visible and Infrared Light and High Impact may occur; Premium Gold Coating Reflects Radiant Heat and Visible/Infrared Light and Hard Coating on the Exterior Extends the Service Life of the Shield |
Description
Faceshield,Metalized,Gold/Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TAB104PTP)
- N-FERNO BY ERGODYNE Winter Hat, S/M, Lime (6802HV)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 7-1/2, PR (RK6465)
- BDG VF, Leather Gloves, Univ, 55LC77, PR (40-1-1511PP-K)
- PAULSON Faceshield, Specialty, Clear, 9"x20"x.040" (S20-A4F)
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- PAULSON Faceshield, High Temp, Clear, Poly, 20" (IM20-L6F)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 15" (IM10-L8FD)
- PAULSON Faceshield, Shade3, Propnte, 8"x15.5"x.060" (IM9-P6F3)
- PAULSON Faceshield, Hi Temp, Clr, Polycarbonate, 20" (IM22-L6F)
- MSA SAFETY Visor, Clear, Polycarbonate (10115839)
- Paulson Faceshields and Visors