Shop All Faceshields and Visors
Paulson
Faceshield, Metalized, Gold/Clr, Poly
Mfr # IM20-GHC6F
Zoro # G5321062
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With To be Worn with Both Headgear and Cap/Hat Brackets
- Visor Thickness 0.060"
- Standards ANSI Z87.1+
- Features Injection Molded; Rated for Severe Industrial Service where Extreme Radiant Heat, Visible and Infrared Light and High Impact may occur; Premium Gold Coating Reflects Radiant Heat and Visible/Infrared Light and the Hard Coating on the Exterior Extends the Service Life of the Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paulson
- MFR # IM20-GHC6F
- Zoro # G5321062
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 10" |
Length | 20" |
Details
Item | Metalized Face Shield |
Material | Polycarbonate |
For Use With | To be Worn with Both Headgear and Cap/Hat Brackets |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1+ |
Features | Injection Molded; Rated for Severe Industrial Service where Extreme Radiant Heat, Visible and Infrared Light and High Impact may occur; Premium Gold Coating Reflects Radiant Heat and Visible/Infrared Light and the Hard Coating on the Exterior Extends the Service Life of the Shield |
Description
Faceshield,Metalized,Gold/Clr,Poly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Asbestos Cancer And Lung Disease Hazard, D95RB (D95RB)
- 3M Solus 2000 Safety Glasses, Anti-Fog/Scratch, Half-Frame, Gray/Teal Temple, Clear Lens (S2001SGAF-BGR)
- C.H. HANSON Stencil Kit, Steel, 1/8 in., 27778 (27778)
- ZORO SELECT Medium Duty Stanchion, 40 In. H, PK6 (96401-6)
- PAULSON Faceshield, High Temp, Clear, Poly, 20" (IM20-L6FX)
- PAULSON Faceshield, Shade3, Propnte, 8"x15.5"x.060" (IM9-P6F3)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 15" (IM10-L8FD)
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- PAULSON Faceshield, Hi Temp, Dark Green, Poly, 20" (IM22-L6FD)
- PAULSON Faceshield, Metalized, 10" x 20" x .060" (IM20-XGHC6FD)
- 3M STANDARD VISOR (MMM37323)
- Paulson Eye Protection