Shop All Faceshields and Visors
Paulson
Faceshield, Metalized, Gld/Grn, 2-1/2"Grdnt
Mfr # S42-GHC6FGRAD2
Zoro # G5321141
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With To be Worn with Cap and Hat Brackets
- Visor Thickness 0.060"
- Standards ANSI Z87.1+
- Features Injection Molded; Rated for Severe Industrial Service where Extreme Radiant Heat, Visible and Infrared Light and High Impact may occur; Premium Gold Coating Reflects Radiant Heat and Visible/Infrared Light and Hard Coating on the Exterior Extends the Service Life of the Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paulson
- MFR # S42-GHC6FGRAD2
- Zoro # G5321141
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 20" |
Visor Height | 10" |
Details
Item | Metalized Face Shield |
Material | Polycarbonate |
For Use With | To be Worn with Cap and Hat Brackets |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1+ |
Features | Injection Molded; Rated for Severe Industrial Service where Extreme Radiant Heat, Visible and Infrared Light and High Impact may occur; Premium Gold Coating Reflects Radiant Heat and Visible/Infrared Light and Hard Coating on the Exterior Extends the Service Life of the Shield |
Description
Faceshield,Metalized,Gld/Grn,2-1/2 In.Grdnt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROMARK Caut Tag, 5-3/4 x 2-7/8 In, Bk/Yel, PK100 (Y625853)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- BERNE Jacket, Hooded, Original, 5XL, Regular (HJ51)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8068-YEL)
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- PAULSON Faceshield, Metalzd, Gld/Clr, 10"x20"x.060" (IM22-GHC6F)
- PAULSON Faceshield, High Temp, Clear, Poly, 20" (IM20-L6F)
- PAULSON Faceshield, Bubble, Clear, .060" Thickness (IM11-L6F)
- PAULSON Faceshield, Hi Temp, Clr, Polycarbonate, 20" (IM22-L6F)
- PAULSON Faceshield, Metalized, Gold/Clr, Poly (IM20-GHC6F)
- MUTUAL INDUSTRIES Plastic Face Shield With Visor (2Pk) (M50510)
- Paulson Eye Protection