Shop All Faceshields and Visors
Paulson
Faceshield, Metalized, 10" x 20" x .060"
Mfr # IM20-XGHC6FD
Zoro # G5321071
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With To be Worn with Both Headgear and Cap/Hat Brackets
- Visor Thickness 0.060"
- Standards ANSI Z87.1+
- Features Injection Molded; Rated for Severe Industrial Service where Extreme Radiant Heat, Visible and Infrared Light and High Impact may occur; Premium Gold Coating Reflects Radiant Heat and Visible/Infrared Light and Hard Coating on the Exterior Extends the Service Life of the Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # IM20-XGHC6FD
- Zoro # G5321071
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 10" |
Length | 20" |
Details
Item | Metalized Face Shield |
Material | Polycarbonate |
For Use With | To be Worn with Both Headgear and Cap/Hat Brackets |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1+ |
Features | Injection Molded; Rated for Severe Industrial Service where Extreme Radiant Heat, Visible and Infrared Light and High Impact may occur; Premium Gold Coating Reflects Radiant Heat and Visible/Infrared Light and Hard Coating on the Exterior Extends the Service Life of the Shield |
Description
Faceshield,Metalized,10 In. x 20 In. x .060 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Red Underground Tape (Caution Buried Electric Line Below) (UT8D)
- NMC Forklift Traffic Area Walk On Floor Sign (WFS20)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 10' L (FLT787-BK)
- PAULSON Faceshield, Metalized, Gold/Dark Green (IM22-XGHC6FD)
- PAULSON Faceshield, Hi Temp, Med Green, Poly, 20" (IM20-L6FM)
- PAULSON Faceshield, High Temp, Drk Green, Poly, 15" (IM9-L6FD)
- PAULSON Faceshield, Hi Temp, Dark Green, Poly, 20" (IM22-L6FD)
- PAULSON Faceshield, Metalized, Gold/Green (IM22-GHC6FM)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 20" (IM20-L6FD)
- MSA SAFETY Faceshield Frame, Blk, For MSA Full Brim (10116627)
- Paulson Faceshields and Visors