Shop All Faceshields and Visors
Paulson
Faceshield, High Temp, Clear, Poly, 20"
Mfr # IM20-L6F
Zoro # G5321047
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
- Visor Thickness 0.060"
- Standards ANSI Z87.1+
- Features Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may occur
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # IM20-L6F
- Zoro # G5321047
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 10" |
Length | 20" |
Details
Item | High Temperature Face Shield |
Material | Polycarbonate |
For Use With | Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1+ |
Features | Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may occur |
Description
Faceshield,High Temp,Clear,Poly,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, XL (N9690FCOXL)
- ACCUFORM Banner, Lift With Ease, 24 x 48 In. (MBR406)
- SUPERGRIT 3" Stair nosing-4'0" length Black (231BF-BLA4)
- STEINER TIG Welding Gloves, Deerskin Palm, L, PR (0220-L)
- PAULSON Faceshield, Metalized, Gold/Dark Green (IM22-XGHC6FD)
- PAULSON Faceshield, Metalized, 10" x 20" x .060" (IM20-XGHC6FD)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 20" (IM20-L6FD)
- PAULSON Faceshield, Shade3, Propnte, 8"x15.5"x.060" (IM9-P6F3)
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- PAULSON Faceshield, Bubble, Clear, Anti Fog, .060" (IM11-AF6F)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2, Blu (9JXT1)
- Paulson Eye Protection