Shop All Faceshields and Visors
Paulson
Faceshield, Hi Tmp, Clr, Poly, 10"x20"x.060"
Mfr # IM21-L6F
Zoro # G5321010
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Fibre-Metal® Cap & Hat Brackets only
- Visor Thickness 0.060"
- Standards ANSI Z87.1+
- Features Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may Occur
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # IM21-L6F
- Zoro # G5321010
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 20-1/2" |
Visor Height | 10" |
Details
Item | High Temperature Face Shield |
Material | Polycarbonate |
For Use With | Fibre-Metal® Cap & Hat Brackets only |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1+ |
Features | Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may Occur |
Description
Faceshield,Hi Tmp,Clr,Poly,10 In.x20 In.x.060 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-2)
- SIGNMISSION FROG LEGS DECAL sticker sauteed grilled french battered deep fried food, D-24 Frog Legs (D-24 Frog Legs)
- BRADY Pipe Marker, PK5, 83576-PK (83576-PK)
- MILWAUKEE TOOL Climbing Yellow Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1303)
- PAULSON Faceshield, High Temp, Clear, Poly, 15" (IM9-L6F)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 20" (IM20-L6FD)
- PAULSON Faceshield, Metalzd, Gld/Clr, 10"x20"x.060" (IM22-GHC6F)
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- PAULSON Faceshield, Metalized, Gold/Clr, Poly (IM20-GHC6F)
- PAULSON Faceshield, Clear, Propionate, 7 Slot, 20" (IM22-P6F)
- C-LINE PRODUCTS Plastic Face Shield, PK100 (19020-CT)
- Paulson Faceshields and Visors