Shop All Faceshields and Visors
Paulson
Faceshield, Hi Temp, Drk Green, Poly, 20"
Mfr # IM20-L6FD
Zoro # G5321001
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Most Manufacturer's Headgear & Cap/Hat Brackets
- Visor Thickness 0.060"
- Standards ANSI Z87.1+
- Features Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may Occur
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paulson
- MFR # IM20-L6FD
- Zoro # G5321001
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 10" |
Length | 20" |
Details
Item | High Temperature Face Shield |
Material | Polycarbonate |
For Use With | Most Manufacturer's Headgear & Cap/Hat Brackets |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1+ |
Features | Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may Occur |
Description
Faceshield,Hi Temp,Drk Green,Poly,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BILT PRODUCTS Wall Rack, Height 9 In., Yellow (2024)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- KLEENGUARD Safety Glasses, I/O Anti-Fog ; Anti-Scratch (29112)
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- PAULSON Faceshield, Hi Temp, Clr, Polycarbonate, 20" (IM22-L6F)
- PAULSON Faceshield, Specialty, Clear, 9"x20"x.040" (S20-A4F)
- PAULSON Faceshield, Hi Temp, Med Green, Poly, 20" (IM20-L6FM)
- PAULSON Faceshield, Wire Screen, Black, 8"x15.5" (A-WS)
- PAULSON Faceshield, High Temp, Clear, Poly, 15" (IM9-L6F)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 9x19.25x0.06 CLR Unbound (29103)
- Paulson Faceshields and Visors