Shop All Faceshields and Visors
Paulson
Faceshield, Hi Temp, Clear, Poly, 15"
Mfr # IM10-L8F
Zoro # G5320922
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Paulson Headgear and Cap and Hat Brackets
- Visor Thickness 0.080"
- Standards ANSI Z87.1+
- Features Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may Occur
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # IM10-L8F
- Zoro # G5320922
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15-1/2" |
Visor Height | 8" |
Details
Item | High Temperature Face Shield |
Material | Polycarbonate |
For Use With | Paulson Headgear and Cap and Hat Brackets |
Visor Thickness | 0.080" |
Standards | ANSI Z87.1+ |
Features | Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may Occur |
Description
Faceshield,Hi Temp,Clear,Poly,15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Guardian Parking Stop, 4Ft L (DH-PB-9)
- SAFE HANDLER Lattice Reflective Safety Vests, X-Large, Orange(10-Pack) (BLSH-ES-XL-SV2O-10)
- FLORSHEIM Oxford Shoes, Composite, Mn, 10D, PR (FS2430)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 20" (IM20-L6FD)
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- PAULSON Faceshield, Hi Temp, Dark Green, Poly, 20" (IM22-L6FD)
- PAULSON Faceshield, Metalized, Gold/Green (IM22-GHC6FM)
- PAULSON Faceshield, Hi Temp, Med Green, Poly, 20" (IM20-L6FM)
- PAULSON Faceshield, Clear, Propionate, 7 Slot, 20" (IM22-P6F)
- GATEWAY Gateway Safety G675 Safety Clear Venom Face Shield (675)
- Paulson Eye Protection