Shop All Faceshields and Visors
Paulson
Faceshield For HG5-H, Clr, Propionate, 15"
Mfr # IM12-P6F
Zoro # G5320800
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- For Use With Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
- Visor Thickness 0.060"
- Standards ANSI Z87.1
- Features Injection Molded; Rated for Severe Industrial Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paulson
- MFR # IM12-P6F
- Zoro # G5320800
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 6" |
Length | 15-1/2" |
Details
Item | High Performance Face Shield |
Material | Propionate |
For Use With | Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1 |
Features | Injection Molded; Rated for Severe Industrial Service |
Description
Faceshield For HG5-H,Clr,Propionate,15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Wedge Black Memory Foam Wedge Seat Cushion; Black (Wedge Black)
- BRADY Arc Flash Protection Label, PK5, 101952 (101952)
- 3M Inhalation Valve (6893)
- WATSON GLOVES Phoenix, Cut Resistant, Nitrile Palm, Made With Rpet Material, L (379-L)
- PAULSON Faceshield, Clear, Propionate, 7 Slot, 20" (IM22-P6F)
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- PAULSON Faceshield, Metalzd, Gld/Clr, 10"x20"x.060" (IM22-GHC6F)
- PAULSON Faceshield, High Temp, Clear, Poly, 20" (IM20-L6FX)
- PAULSON Faceshield, Hi Temp, Poly, 8"x15-1/2"x.080" (IM10-L8FCP)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 20" (IM20-L6FD)
- JACKSON SAFETY Headgear HDG20 131-B (29076)
- Paulson Eye Protection