Shop All Faceshields and Visors
Paulson
Faceshield, Drk Grn, Propnte, 10"x20"x.060"
Mfr # IM21-P6FD
Zoro # G5320819
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- For Use With Fibre-Metal® Cap and Hat Brackets
- Visor Thickness 0.060"
- Standards ANSI Z87.1
- Features Injection Molded; Rated for Severe Industrial Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paulson
- MFR # IM21-P6FD
- Zoro # G5320819
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 20-1/2" |
Visor Height | 10" |
Details
Item | High Performance Face Shield |
Material | Propionate |
For Use With | Fibre-Metal® Cap and Hat Brackets |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1 |
Features | Injection Molded; Rated for Severe Industrial Service |
Description
Faceshield,Drk Grn,Propnte,10 In.x20 In.x.060 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Tactical Boots, 6in, 10W, Black, PR (RB8674)
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 090)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, 12PK (34-874)
- TUFFMARK Tuff Mark Tape, Red, 3"x100ft (TM1103R)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 20" (IM20-L6FD)
- PAULSON Faceshield, Hi Temp, Med Green, Poly, 20" (IM20-L6FM)
- PAULSON Faceshield, Metalzd, Gld/Clr, 10"x20"x.060" (IM22-GHC6F)
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- PAULSON Faceshield, High Temp, Clear, Poly, 15" (IM9-L6F)
- PAULSON Faceshield, Bubble, Clear, .060" Thickness (IM11-L6F)
- BULLARD Visor, Clear, Bullard Bracket (840M)
- Paulson Faceshields and Visors