Shop All Faceshields and Visors
Paulson
Faceshield, Dark Green, Propionate, 20"
Mfr # IM20-P6FD
Zoro # G5320773
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- For Use With Fits Paulson Headgear and Cap & Hat Brackets, Along with many other Manufacturers
- Visor Thickness 0.060"
- Features Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may Occur
- Length 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paulson
- MFR # IM20-P6FD
- Zoro # G5320773
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 20" |
Visor Height | 10" |
Details
Item | High Performance Face Shield |
Material | Propionate |
For Use With | Fits Paulson Headgear and Cap & Hat Brackets, Along with many other Manufacturers |
Visor Thickness | 0.060" |
Features | Injection Molded; Rated for Severe Industrial Service where High Temperature and High Impact may Occur |
Description
Faceshield,Dark Green,Propionate,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 4XL, Blue, PK25, 4XL, 25 PK, Blue (N2019)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- BOUTON OPTICAL Safety Glasses, Gray Anti-Fog, Scratch-Resistant (250-21-0421)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9015-XL)
- PAULSON Faceshield, Wire Screen, Black, 8"x15.5" (A-WS)
- PAULSON Faceshield, Metalized, Gold/Dark Green (IM22-XGHC6FD)
- PAULSON Faceshield, Metalized, 10" x 20" x .060" (IM20-XGHC6FD)
- PAULSON Faceshield, High Temp, Clear, Poly, 15" (IM9-L6F)
- PAULSON Faceshield, Hi Temp, Dark Green, Poly, 20" (IM22-L6FD)
- PAULSON Faceshield, Clear, Universal, Non-Ballistic (DK5-X.250AF)
- TEMPSHIELD CRYO-PROTECTION(TM) FACE SHIELD (FSH1001)
- Paulson Eye Protection