Shop All Faceshields and Visors
Paulson
Faceshield, Clr, Propionate, 10"x20"x.060"
Mfr # IM21-P6F
Zoro # G5320791
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Propionate
- For Use With Fibre-Metal® Cap & Hat Brackets only
- Visor Thickness 0.060"
- Standards ANSI Z87.1
- Features Injection Molded; Rated for Severe Industrial Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # IM21-P6F
- Zoro # G5320791
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 10" |
Length | 20-1/2" |
Details
Item | High Performance Face Shield |
Material | Propionate |
For Use With | Fibre-Metal® Cap & Hat Brackets only |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1 |
Features | Injection Molded; Rated for Severe Industrial Service |
Description
Faceshield,Clr,Propionate,10 In.x20 In.x.060 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaTouch 5049, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, 50 PK, Blue (5049XL)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, M, 1000 PK (7010M)
- SPEAKMAN Freeze Prot Drench Shower w/Face/Eyewash (SE-7001)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 36" dia. (PLXO2436)
- PAULSON Faceshield, Specialty, Clear, 9"x20"x.040" (S20-A4F)
- PAULSON Faceshield, Hi Temp, Dark Green, Poly, 20" (IM22-L6FD)
- PAULSON Faceshield, Shade3, Propnte, 8"x15.5"x.060" (IM9-P6F3)
- PAULSON Faceshield, Bubble, Clear, Anti Fog, .060" (IM11-AF6F)
- PAULSON Faceshield, Wire Screen, Black, 8"x15.5" (A-WS)
- PAULSON Faceshield, Clear, Universal, Non-Ballistic (DK5-X.250AF)
- 3M 9 x 14 12 x 08 Clear Propionate Molded Faceshield (10078371827004)
- Paulson Eye Protection