Shop All Faceshields and Visors
Paulson
Faceshield, Clear, Universal, Non-Ballistic
Mfr # DK5-X.250AF
Zoro # G6595990
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Shield: Polycarbonate; Attachment System: Plastic Alloy/ Nylon Fabric
- For Use With Fit most PASGT Style Combat Helmets with Front Brim (not including Helmets with Rails)
- Visor Thickness 1/4"
- Standards NIJ 0104.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # DK5-X.250AF
- Zoro # G6595990
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8" |
Length | 16-1/2" |
Size | Universal |
Details
Item | Riot Face Shield |
Color | Black |
Material | Shield: Polycarbonate; Attachment System: Plastic Alloy/ Nylon Fabric |
For Use With | Fit most PASGT Style Combat Helmets with Front Brim (not including Helmets with Rails) |
Visor Thickness | 1/4" |
Standards | NIJ 0104.02 |
Features | Integral Rubber Seal provides Protection from Liquids; Premium Shield Coatings feature an Anti-Abrasion Hard Coating on the Exterior and Permanent Anti-Fog on the Interior; V-50 rating for Fragmentation |
Closure Type | Pivot |
Type | Non-Ballistic |
Description
Faceshield, Material Polycarbonate, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707HVO-11)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 9, 1 PR (11-937)
- ALC Abrasive Blast Suit, Blue, XXXX-Large (41426)
- GASCO Calibration gas, Oxygen Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1ULTRA)
- PAULSON Faceshield, Metalized, Gold/Clr, Poly (IM20-GHC6F)
- PAULSON Faceshield, Shade3, Propnte, 8"x15.5"x.060" (IM9-P6F3)
- PAULSON Faceshield, Clear, Propionate, 7 Slot, 20" (IM22-P6F)
- PAULSON Faceshield, Bubble, Clear, Anti Fog, .060" (IM11-AF6F)
- PAULSON Faceshield, High Temp, Clear, Poly, 15" (IM9-L6F)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 15" (IM10-L8FD)
- HONEYWELL UVEX Uvex Bionic™ Face Shield w/ Suspension, Anti-fog/Hardcoat Visor, (S8510)
- Paulson Faceshields and Visors