Shop All Faceshields and Visors
Paulson
Faceshield, Clear, Propionate, 7 Slot, 20"
Mfr # IM22-P6F
Zoro # G5320837
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Propionate
- For Use With Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
- Visor Thickness 0.060"
- Standards ANSI Z87.1
- Features Injection Molded; Rated for Severe Industrial Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paulson
- MFR # IM22-P6F
- Zoro # G5320837
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 10" |
Length | 20-1/2" |
Details
Item | High Performance Face Shield |
Material | Propionate |
For Use With | Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers |
Visor Thickness | 0.060" |
Standards | ANSI Z87.1 |
Features | Injection Molded; Rated for Severe Industrial Service |
Description
Faceshield,Clear,Propionate,7 Slot,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Orange High Viz Hard Hat Neck Shade (HSO-11)
- NAPCO Dual Pull Station, 4" Depth (FWC-CNV-PULL2K)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- PIP Glove, Full Leather, 4" Cuff (900-EA/XL)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 20" (IM20-L6FD)
- PAULSON Faceshield, Bubble, Clear, .060" Thickness (IM11-L6F)
- PAULSON Faceshield, Wire Screen, Black, 8"x15.5" (A-WS)
- PAULSON Faceshield, High Temp, Clear, Poly, 20" (IM20-L6FX)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 15" (IM10-L8FD)
- PAULSON Faceshield, Specialty, Clear, 9"x20"x.040" (S20-A4F)
- HONEYWELL NORTH FIBRE_METAL by Honeywell F400, High Performance Faceshield Headgear (F400)
- Paulson Eye Protection