Shop All Faceshields and Visors
Paulson
Faceshield, Bubble, Clear, .060" Thickness
Mfr # IM11-L6F
Zoro # G5321123
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers
- Visor Thickness 0.060"
- Features Injection Molded; Performs Excellent Against Both High Impact and High Temperature Applications
- Visor Height 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paulson
- MFR # IM11-L6F
- Zoro # G5321123
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Height | 8-1/2" |
Length | 15" |
Details
Item | Bubble Specialty Face Shield |
Material | Polycarbonate |
For Use With | Paulson Headgear and Cap and Hat Brackets, Along with many other Manufacturers |
Visor Thickness | 0.060" |
Features | Injection Molded; Performs Excellent Against Both High Impact and High Temperature Applications |
Description
Faceshield,Bubble,Clear,.060 In. Thickness
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eagle Rain, Pants, Unrated, Yellow, 2XL (P21107)
- NEWSTRIPE Newstripe Safe2Vent„¢ Replacement Carbon Filter, 2/Pack, 10004703 (10004703)
- NMC Tag Center, 8 Pocket (ESTC)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- PAULSON Faceshield, High Temp, Clear, Poly, 20" (IM20-L6FX)
- PAULSON Faceshield, Metalzd, Gld/Clr, 10"x20"x.060" (IM22-GHC6F)
- PAULSON Faceshield, Metalized, Gold/Green (IM22-GHC6FM)
- PAULSON Faceshield, High Temp, Clear, Poly, 20" (IM20-L6F)
- PAULSON Faceshield, Hi Temp, Clr, Polycarbonate, 20" (IM22-L6F)
- PAULSON Faceshield, Hi Temp, Med Green, Poly, 20" (IM20-L6FM)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29097)
- Paulson Eye Protection