Shop All Faceshields and Visors
Paulson
Facesheld, Mtlzd, Gld/Grn, 6"x15-1/2"x.080"
Mfr # IM13-GHC8FM
Zoro # G5320959
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- For Use With Paulson Headgear HG5-H or HG5-C
- Visor Thickness 0.080"
- Standards ANSI Z87.1+
- Features Injection Molded; Rated for Severe Industrial Service where Extreme Radiant Heat, Visible and Infrared Light and High Impact may occur; Premium Gold Coating Reflects Radiant Heat and Visible/Infrared Light and Hard Coating on the Exterior Extends the Service Life of the Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # IM13-GHC8FM
- Zoro # G5320959
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15-1/2" |
Visor Height | 6" |
Details
Item | Metalized Face Shield |
Material | Polycarbonate |
For Use With | Paulson Headgear HG5-H or HG5-C |
Visor Thickness | 0.080" |
Standards | ANSI Z87.1+ |
Features | Injection Molded; Rated for Severe Industrial Service where Extreme Radiant Heat, Visible and Infrared Light and High Impact may occur; Premium Gold Coating Reflects Radiant Heat and Visible/Infrared Light and Hard Coating on the Exterior Extends the Service Life of the Shield |
Description
Facesheld,Mtlzd,Gld/Grn,6 In.x15-1/2 In.x.080 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hard Hat Headgear, For Use With Full Brim Hard Hat Black (10187161)
- KASK Rescue Helmet (WHE00098-221)
- CONDOR High Visibility Vest, Yellow/Green, L/XL (53YN10)
- TILLMAN Cowhide Leather Stick Welding Gloves, Straight Thumb, Blue, Size XL, 1 Pair (1018B)
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- PAULSON Faceshield, Clear, Propionate, 7 Slot, 20" (IM22-P6F)
- PAULSON Faceshield, Clear, Universal, Non-Ballistic (DK5-X.250AF)
- PAULSON Faceshield, High Temp, Drk Green, Poly, 15" (IM9-L6FD)
- PAULSON Faceshield, Metalized, Gold/Clr, Poly (IM20-GHC6F)
- PAULSON Faceshield, Specialty, Clear, 9"x20"x.040" (S20-A4F)
- SAS SAFETY STANDARD FACE SHIELD-CLEAR (SA5140)
- Paulson Faceshields and Visors