Shop All Faceshields and Visors
Paulson
Face Shield, Anti-Static, PK5
Mfr # DFS/F
Zoro # G2111151
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Eyewear Frame Design Goggle
- Visor Material Polyester
- Lens Coating Anti-Static
- Standards ANSI Z87.1 D3, OSHA 1910.1030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # DFS/F
- Zoro # G2111151
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Size | Universal |
Details
Item | Face Shield |
Visor Color | Clear |
Eyewear Frame Design | Goggle |
Visor Material | Polyester |
Lens Coating | Anti-Static |
Standards | ANSI Z87.1 D3, OSHA 1910.1030 |
Lens Material | Polycarbonate |
Eyewear Venting | Non-Vented |
Foam Lined | Yes |
Strap Material | Elastic |
UV Protection | None |
Includes | Elastic Strap |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | No |
Frame Color | Gray |
Suspension Adjustment Type | Elastic Strap |
Description
Face Shield, Frame Color Gray, Includes Elastic Strap, Standards ANSI Z87.1 D3, OSHA 1910.1030, Suspension Adjustment Type Elastic Strap, Visor Color Clear, Visor Material Polyester, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM CEMA Label, 2 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LECN171)
- HONEYWELL Saline Personal Eyewash Bottles, 16oz, PK12 (203-32-000454-0000)
- CONDOR Self Retracting Lifeline, 10 ft., Blue (35KV10)
- ACCUFORM SAFETY LABEL MAX CAP NUMBERS LBS LVHR585 (LVHR585)
- PAULSON Faceshield, Specialty, Clear, 9"x20"x.040" (S20-A4F)
- PAULSON Faceshield, Metalzd, Gld/Clr, 10"x20"x.060" (IM22-GHC6F)
- PAULSON Faceshield, Hi Temp, Drk Green, Poly, 15" (IM10-L8FD)
- PAULSON Faceshield, Wire Screen, Black, 8"x15.5" (A-WS)
- PAULSON Faceshield, Metalized, Gold/Clr, Poly (IM20-GHC6F)
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- JACKSON SAFETY Faceshield, Acetate, Uncoated, Clear, 8 in Visor Height, 15.5 in Visor Width, Cold Flexibility (29052)
- Paulson Faceshields and Visors