Shop All Faceshields and Visors
Paulson
Face Shield, Anti-Static, PK100
Mfr # DFS/F-100
Zoro # G2111090
original price:
$292.99
15% off
new price: $248.99
/pk 100, $2.49/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Eyewear Frame Design Goggle
- Visor Material Polyester
- Lens Coating Anti-Static
- Standards ANSI Z87.1 D3, OSHA 1910.1030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # DFS/F-100
- Zoro # G2111090
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Size | Universal |
Details
Item | Face Shield |
Visor Color | Clear |
Eyewear Frame Design | Goggle |
Visor Material | Polyester |
Lens Coating | Anti-Static |
Standards | ANSI Z87.1 D3, OSHA 1910.1030 |
Strap Material | Elastic |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Lens Material | Mylar |
Eyewear Venting | Non-Vented |
UV Protection | None |
Includes | Elastic Strap |
X-Ray Detectable | No |
Foam Lined | Yes |
Frame Color | Gray |
Suspension Adjustment Type | Elastic Strap |
Description
Face Shield, Frame Color Gray, Includes Elastic Strap, Standards ANSI Z87.1 D3, OSHA 1910.1030, Suspension Adjustment Type Elastic Strap, Visor Color Clear, Visor Material Polyester, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD Natural Medium Weight 1-Sided PVC Dot Knit Gloves 25DZ/CS- Men's, PK 600 (SKVG400M)
- JACKSON SAFETY A-9 Windgard Head Protector (16757)
- 5.11 Stryke Pants, 34, Storm (74369)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (19L451)
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- PAULSON Faceshield, Hi Temp, Poly, 8"x15-1/2"x.080" (IM10-L8FCP)
- PAULSON Faceshield, High Temp, Drk Green, Poly, 15" (IM9-L6FD)
- PAULSON Faceshield, Clear, Propionate, 7 Slot, 20" (IM22-P6F)
- PAULSON Faceshield, Metalized, 10" x 20" x .060" (IM20-XGHC6FD)
- PAULSON Faceshield, Metalized, Gold/Clr, Poly (IM20-GHC6F)
- KASK WAC00009 Zenith Visors Attachment Kit (39531)
- Paulson Eye Protection