Shop All Hard Hat Accessories
Paulson
Cap Bracket with 10" x 20" Shade 5 Green
Mfr # 2001381
Zoro # G100719908
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paulson
- MFR # 2001381
- Zoro # G100719908
- Country of Origin United States
- Category Hard Hat Accessories
Details
Item | Cap Bracket with 10" x 20" Shade 5 Green |
Description
Cap Bracket with 10 In. x 20 In. Shade 5 Green
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Caution Radioactive Material 1" x 500" (LT-0076T)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (4RG)
- GUARDIAN EQUIPMENT Alarm, Rs, 1/2, Assy (AP285-615)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-S)
- PAULSON Sun Shield, For Use With MSA V-GARD® Front-Brim Cap White (A-S5-M)
- PAULSON Helmet Bracket, Full Brim, Nylon, Blue (HB2-HD)
- PAULSON Headgear, Ratchet, Nylon, Black (HG4-H)
- PAULSON Sun Shield, Fits Fibre Metal, Grey/White (A-S4-F)
- PAULSON Sun Shield, For Use With Use with Most Front-Brim Hard Caps Strap: Black (A-S3)
- PAULSON Sun Shield, For Use With Bullard® #303 Full-Brim Hat White (A-S4-B2)
- ERB SAFETY ERBÂ Chain Saw Safety Kit W/ Omega II Orange 6-Point Mega Ratchet Suspension (14371)
- Paulson Head Protection