Shop All Residential Fans
This Product is Discontinued
Patton
High Velocity Fan, Three-Speed, Black, 24 1/2"W x 8 5/8"H (Discontinued)
Mfr # PUF2010CBM
Zoro # G4576739
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 22.78"
- Width 24.5"
- Color Black
- Type Floor
- Depth 8.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Patton
- MFR # PUF2010CBM
- Zoro # G4576739
- UPC # 48894050367
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 22.78" |
Width | 24.5" |
Depth | 8.63" |
Details
Color | Black |
Type | Floor |
Number of Speeds | 3 |
Description
Patton High Velocity Fan, Three-Speed, Black, 24 1/2"W x 8 5/8"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.